Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # 3502M-BLP-42-1795

  • Zoro # G3465981


product price:  $1,744.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3502M-BLP-42-1795
Zoro #
G3465981
UPC #
714334021258
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Height of Cabinet
80 in
Depth of Cabinet
24 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Material
Steel
Material - Cabinets
Steel
Locking Points
3 Points
Bin Cabinet Door Style
Standard
Assembled/Unassembled
Assembled
Includes
Handle for Pushing/Stopping Cabinet
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Mobile/Stationary
Mobile
Number of Door Shelves
0
Total Number of Door Bins
0
Wall Mounted/Stand Alone
Stand Alone
Cabinet Shelf Capacity
700 lb
Bins per Cabinet
42
Lock Type
3 pt. Keyed
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Bins
42
Door Type
Solid
Method of Construction
Welded
Caster Material
Phenolic
Total Number of Shelves
2
Cabinet Type
Mobile
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Bins per Door
0
Cabinet Handle Style
Swing
Bin Material
Polypropylene
Gauge
14
Cabinet Strength Rating
Heavy Duty
Total Number of Drawers
0
Number of Cabinet Shelves
2
Bin Color
Red
Cabinet Color
Gray
Mobility
Mobile
Base Type
Casters
Frame Assembled
Assembled
Number of Door Bins
0
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Number of Cabinet Bins
42
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, (6) 15 in, Bin Height (12) 7 in, (24) 5 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.