Extra-Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # 3502M-BLP-42-5295

  • Zoro # G3465975


product price: $1,744.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Extra-Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3502M-BLP-42-5295
Zoro #
G3465975
UPC #
714334021265
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
80 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Width of Cabinet
48 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
14 ga
Caster Dia.
6 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Cabinet Shelf Capacity
700 lb
Cabinet Handle Style
Swing
Bins per Cabinet
42
Method of Construction
Welded
Material - Cabinets
Steel
Bin Cabinet Door Style
Standard
Bin Material
Polypropylene
Includes
Handle for Pushing/Stopping Cabinet
Cabinet Locking Mechanism
Keyed
Total Number of Drawers
0
Number of Door Shelves
0
Total Number of Door Bins
0
Item - Bin Cabinets
Bin Cabinet
Door Type
Solid
Lock Type
3 pt. Keyed
Total Number of Bins
42
Cabinet Strength Rating
Heavy Duty
Material
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Finish - Cabinets
Powder Coated
Caster Material
Phenolic
Bin Cabinet Style
Louvered Panel/Shelving
Wall Mounted/Stand Alone
Stand Alone
Finish
Powder Coated
Locking Cabinet
Yes
Cabinet Type
Mobile
Mobile/Stationary
Mobile
Assembled/Unassembled
Assembled
Total Number of Shelves
2
Bin Color
Blue
Gauge
14
Locking Points
3 Points
Number of Cabinet Shelves
2
Bins per Door
0
Cabinet Color
Gray
Cabinet Storage Components
Bins
Number of Cabinet Bins
42
Number of Door Bins
0
Cabinet Material
Steel
Cabinet Finish
Powder Coated
Mobility
Mobile
Base Type
Casters
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, (6) 15 in, Bin Height (12) 7 in, (24) 5 in, (6) 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.