Extra-Heavy Duty Bin Cabinet, 48 in W, 84 in H, 24" D, 192 Bins

  • Mfr # SJC-BDLP-192-5295

  • Zoro # G2200077


product price:  $2,028.99
/ea
Additional $540.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
192
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SJC-BDLP-192-5295
Zoro #
G2200077
UPC #
714334020510
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(18) 15 in, (24) 11 in, (6) 15 in, (72) 5 in, (72) 7 in
Bin Height
(18) 7 in, (24) 5 in, (6) 7 in, (72) 3 in, (72) 3 in
Bin Width
(18) 8 in, (24) 6 in, (6) 16 in, (72) 4 in, (72) 4 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Height of Cabinet
84 in
Bin HxWxD
(18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
192
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Cabinet Type
Industrial
Wall Mounted/Stand Alone
Stand Alone
Bin Material
Polypropylene
Cabinet Handle Style
Swing
Finish
Powder Coated
Door Type
Deep Box
Method of Construction
Welded
Locking Points
3 Points
Lock Type
3 pt. Keyed
Finish - Cabinets
Powder Coated
Cabinet Locking Mechanism
Keyed
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
48
Material
Steel
Bin Cabinet Style
Louvered Panel
Number of Door Shelves
0
Bin Cabinet Door Style
Louvered Panel
Total Number of Door Bins
144
Assembled/Unassembled
Assembled
Total Number of Shelves
0
Item - Bin Cabinets
Bin Cabinet
Gauge
14
Locking Cabinet
Yes
Bin Color
Blue
Total Number of Drawers
0
Bins per Door
144
Mobile/Stationary
Stationary
Total Number of Bins
192
Material - Cabinets
Steel
Number of Cabinet Shelves
0
Cabinet Color
Gray
Cabinet Material
Steel
Number of Door Bins
144
Frame Assembled
Assembled
Bin Louvered Panel Location
Door
Base Type
Frame
Mobility
Stationary
Number of Cabinet Bins
48
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (18) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 5 in x 3 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 192, Number of Cabinet Bins 48, Number of Door Bins 144, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.