Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 185 Bins

  • Mfr # SSC-185-3S-NL-95

  • Zoro # G1829059


product price: $2,278.99
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC-185-3S-NL-95
Zoro #
G1829059
UPC #
714334019804
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(6) 15 in (9) 15 in, (80) 5 in, (90) 7 in
Bin Height
(3) 7 in, (6) 7 in, (64) 3 in, (64) 3 in
Bin Width
(6) 8 in, (8) 16 in, (80) 4 in, (80) 4 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
(9) 7" x 16" x 15", (6) 7" x 8" x 15"
Width of Cabinet
60 in
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Small Door Bin H x W x D
(45) 4" x 7" x 3", (40) 4" x 5" x 3"
Height of Cabinet
78 in
Panel Material Thickness
14 ga
Bin HxWxD
(6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in
Shelf Width
59 3/4 in
Shelf WxD
59 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
185
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Total Number of Bins
185
Material - Cabinets
Steel
Bin Color
Yellow
Gauge
14
Total Number of Door Bins
170
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Drawers
0
Material
Steel
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Wall Mounted/Stand Alone
Stand Alone
Lock Type
3 pt. Pad Lockable Handle
Cabinet Type
Bins/Shelves
Number of Door Shelves
0
Cabinet Locking Mechanism
Padlock Hasp
Bins per Cabinet
15
Total Number of Shelves
3
Door Type
Flush
Finish
Powder Coated
Bins per Door
170
Number of Cabinet Shelves
3
Cabinet Handle Style
Swing
Mobile/Stationary
Stationary
Item - Bin Cabinets
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Cabinet Shelf Capacity
700 lb
Bin Cabinet Door Style
Louvered Panel
Method of Construction
Welded
Locking Points
3 Points
Bin Material
Polypropylene
Cabinet Color
Gray
Shelf Adjustment Increments
4 in
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
15
Cabinet Material
Steel
Shelf Adjustability
(3) Adjustable
Cabinet Finish
Powder Coated
Mobility
Stationary
Load Capacity per Shelf
500 lb
Number of Door Bins
170
Base Type
Frame
Frame Assembled
Assembled
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (6) 8 in x 15 in x 7 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 185, Number of Cabinet Bins 15, Number of Door Bins 170, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.