Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 227 Bins

  • Mfr # SSC-227-NL-95

  • Zoro # G1829040


product price: $2,266.99
/ea
Additional $455.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-227-NL-95
Zoro #
G1829040
UPC #
714334019484
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(18) 15 in, (30) 11 in, (80) 5 in, (9) 15 in, (90) 7 in
Bin Height
(18) 7 in, (30) 5 in, (80) 3 in, (80) 3 in, (9) 7 in
Bin Width
(18) 8 in, (30) 6 in, (80) 4 in, (80) 4 in, (9) 16 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
(45) 4" x 7" x 3", (40) 4" x 5" x 3"
Width of Cabinet
60 in
Height of Cabinet
78 in
Large Cabinet Bin H x W x D
(9) 7" x 16" x 15", (18) 7" x 8" x 15", (30) 5" x 6" x 11"
Bin HxWxD
(18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
227
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Total Number of Drawers
0
Locking Points
3 Points
Bin Color
Yellow
Door Type
Flush
Finish - Cabinets
Powder Coated
Assembled/Unassembled
Assembled
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
0
Bin Cabinet Style
Louvered Panel
Lock Type
3 pt. Pad Lockable Handle
Number of Door Shelves
0
Material
Steel
Total Number of Shelves
0
Cabinet Type
All Bins
Item - Bin Cabinets
Bin Cabinet
Gauge
14
Bins per Cabinet
57
Cabinet Strength Rating
Heavy Duty
Total Number of Door Bins
170
Cabinet Locking Mechanism
Padlock Hasp
Bins per Door
170
Method of Construction
Welded
Mobile/Stationary
Stationary
Total Number of Bins
227
Cabinet Handle Style
Swing
Finish
Powder Coated
Bin Material
Polypropylene
Locking Cabinet
Yes
Material - Cabinets
Steel
Bin Cabinet Door Style
Louvered Panel
Cabinet Color
Gray
Cabinet Storage Components
Bins
Bin Louvered Panel Location
Door and Cabinet Back
Number of Door Bins
170
Mobility
Stationary
Cabinet Material
Steel
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Number of Cabinet Bins
57
Base Type
Frame

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 227, Number of Cabinet Bins 57, Number of Door Bins 170, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.