Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 227 Bins

  • Mfr # SSC-227-95

  • Zoro # G2300737


product price: $2,230.99
/ea
Item requires special delivery charges. A $515.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
227
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-227-95
Zoro #
G2300737
UPC #
714334010276
Country of Origin
Mexico

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(18) 15 in, (30) 11 in, (80) 5 in, (9) 15 in, (90) 7 in
Bin Height
(18) 7 in, (30) 5 in, (80) 3 in, (9) 7 in
Bin Width
(18) 8 in, (30) 6 in, (80) 4 in, (9) 16 in
Depth of Cabinet
24 in
Width of Cabinet
60 in
Height of Cabinet
84 in
Leg Height
6 in
Panel Material Thickness
14 ga
Bin HxWxD
(18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
227
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bins per Cabinet
57
Bin Color
Yellow
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Cabinet Handle Style
Swing
Number of Door Shelves
0
Bin Material
Polypropylene
Material - Cabinets
Steel
Total Number of Shelves
0
Mobile/Stationary
Stationary
Cabinet Strength Rating
Heavy Duty
Bins per Door
170
Cabinet Locking Mechanism
Padlock Hasp
Material
Steel
Assembled/Unassembled
Assembled
Total Number of Door Bins
170
Bin Cabinet Style
Louvered Panel
Method of Construction
Welded
Gauge
14
Lock Type
3 pt. Locking System
Locking Points
3 Points
Number of Cabinet Shelves
0
Total Number of Bins
227
Finish - Cabinets
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Bin Cabinet Door Style
Louvered Panel
Finish
Powder Coated
Door Type
Flush
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Base Type
Legs
Cabinet Storage Components
Bins
Number of Door Bins
170
Mobility
Stationary
Frame Assembled
Assembled
Number of Cabinet Bins
57
Bin Louvered Panel Location
Door and Cabinet Back
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (18) 8 in x 15 in x 7 in, (30) 6 in x 11 in x 5 in, (80) 4 in x 5 in x 3 in, (9) 16 in x 15 in x 7 in, (90) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 227, Number of Cabinet Bins 57, Number of Door Bins 170, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 60 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.