Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins

  • Mfr # SSC-722484-BDLP-212-3S-95

  • Zoro # G9883772


product price:  $2,997.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
212
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC-722484-BDLP-212-3S-95
Zoro #
G9883772
UPC #
714334052009
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(12) 15 in, (8) 15 in, (96) 5 in, (96) 7 in
Bin Height
(12) 7 in, (8) 7 in, (96) 3 in
Bin Width
(12) 16 in, (8) 8 in, (96) 4 in
Height of Cabinet
72 in
Small Door Bin H x W x D
(96) 3" X 4" X 5", (96) 3" x 4" x 7"
Leg Height
6 in
Width of Cabinet
72 in
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
(8) 7" x 8" x 15" and (12) 7" x 16" x 15"
Bin HxWxD
(12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in
Shelf WxD
71 3/4 in x 16 3/8 in
Shelf Depth
16 3/8 in
Shelf Width
71 3/4 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
212
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Door Type
Deep Box
Finish
Powder Coated
Bins per Cabinet
20
Cabinet Handle Style
Swing
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Locking System
Bin Cabinet Door Style
Louvered Panel
Gauge
14
Number of Door Shelves
0
Cabinet Shelf Capacity
700 lb
Material - Cabinets
Steel
Bin Material
Polypropylene
Total Number of Drawers
0
Locking Points
3 Points
Bin Color
Yellow
Total Number of Shelves
3
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Door Bins
192
Assembled/Unassembled
Assembled
Includes
3 Adjustable Shelves and 3 Point Locking System
Locking Cabinet
Yes
Material
Welded Steel
Mobile/Stationary
Stationary
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
212
Number of Cabinet Shelves
3
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Color
Gray
Cabinet Material
Steel
Number of Door Bins
192
Number of Cabinet Bins
20
Bin Louvered Panel Location
Door
Mobility
Stationary
Shelf Adjustability
(3) Adjustable
Base Type
Legs
Cabinet Finish
Powder Coated
Load Capacity per Shelf
500 lb
Door Locking Points
3
Frame Assembled
Assembled
Shelf Adjustment Increments
4 in
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 212, Number of Cabinet Bins 20, Number of Door Bins 192, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.