Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 212 Bins

  • Mfr # SSC-722484-BDLP-2123S1795
  • Zoro # G2200025
product price: 
$
2,880.99
/ea
Additional $845.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
212
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SSC-722484-BDLP-2123S1795
Zoro #
G2200025
UPC #
714334020640
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
5 in, 7 in, 15 in
Bin Height
3 in, 7 in
Bin Width
4 in, 8 in, 16 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Depth of Cabinet
24 in
Leg Height
6 in
Height of Cabinet
78 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Shelf Depth
16 3/8 in
Shelf Width
71 3/4 in
Panel Material Thickness
14 ga
Shelf WxD
71 3/4 in x 16 3/8 in
Bin HxWxD
(12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
212
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Number of Door Shelves
0
Bin Material
Polypropylene
Locking Points
3 Points
Total Number of Drawers
0
Material - Cabinets
Steel
Cabinet Shelf Capacity
700 lb
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Lock Type
3 pt. Padlock
Bin Cabinet Style
Louvered Panel/Shelving
Bin Cabinet Door Style
Louvered Panel
Total Number of Door Bins
192
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Gauge
14 ga
Mobile/Stationary
Stationary
Total Number of Bins
212
Locking Cabinet
Yes
Total Number of Shelves
3
Bins per Cabinet
20
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Bin Color
Red
Cabinet Handle Style
Swing
Cabinet Type
Industrial
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Strength Rating
Heavy Duty
Door Type
Flush
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
3
Cabinet Color
Gray
Base Type
Legs
Number of Cabinet Bins
20
Shelf Adjustability
(3) Adjustable
Cabinet Finish
Powder Coated
Number of Door Bins
192
Cabinet Material
Steel
Load Capacity per Shelf
500 lb
Shelf Adjustment Increments
4 in
Frame Assembled
Assembled
Mobility
Stationary
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Legs, Bin Color Red, Bin HxWxD (12) 16 in x 15 in x 7 in, (12) 8 in x 15 in x 7 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 212, Number of Cabinet Bins 20, Number of Door Bins 192, Number of Shelves 3, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.