Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins

  • Mfr # SSC-722484-BDLP-264-5295

  • Zoro # G1811181


product price:  $2,761.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.

Key Features

Overall Width
72 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Extra-Heavy Duty
Number of Bins
264
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSC-722484-BDLP-264-5295
Zoro #
G1811181
UPC #
714334020633
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(12) 15 in, (24) 15 in, (36) 11 in, (96) 5 in, (96) 7 in
Bin Height
(12) 7 in, (24) 7 in, (36) 5 in, (96) 3 in, (96) 3 in
Bin Width
(12) 16 in, (24) 8 in, (36) 6 in, (96) 4 in, (96) 4 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Height of Cabinet
78 in
Leg Height
6 in
Width of Cabinet
48 in
Bin HxWxD
(12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
264
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel
Method of Construction
Welded
Locking Points
3 Points
Cabinet Handle Style
Swing
Total Number of Door Bins
192
Material
Steel
Bin Material
Polypropylene
Bin Cabinet Style
Louvered Panel
Assembled/Unassembled
Assembled
Cabinet Type
Industrial
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Finish
Powder Coated
Total Number of Shelves
0
Bin Color
Blue
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Number of Cabinet Shelves
0
Bins per Cabinet
72
Total Number of Bins
264
Wall Mounted/Stand Alone
Stand Alone
Cabinet Strength Rating
Heavy Duty
Total Number of Drawers
0
Door Type
Flush
Material - Cabinets
Steel
Lock Type
3 pt. Padlock
Gauge
14
Mobile/Stationary
Stationary
Cabinet Color
Gray
Mobility
Stationary
Number of Door Bins
192
Bin Louvered Panel Location
Door and Cabinet Back
Base Type
Legs
Cabinet Material
Steel
Frame Assembled
Assembled
Number of Cabinet Bins
72
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Legs, Bin Color Blue, Bin HxWxD (12) 16 in x 15 in x 7 in, (24) 8 in x 15 in x 7 in, (36) 6 in x 11 in x 5 in, (96) 4 in x 5 in x 3 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 264, Number of Cabinet Bins 72, Number of Door Bins 192, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 72 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.