Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 24" W, 18" D

  • Mfr # MT182418-2K195

  • Zoro # G0472967


product price: $166.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Width
24 in
Depth
18 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT182418-2K195
Zoro #
G0472967
UPC #
714334003728
Country of Origin
Mexico

Dimensions

Width
24 in
Depth
18 in
Height
18 in
Top Thickness
14 ga
Overall Width
24 in
Overall Depth
18 in
Work Surface Width
24 in
Height Adjustability
Fixed Height
Overall Fixed Height
18 in
Work Surface Depth
18 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table
Finish
Powder Coated
Work Table Item
Fixed Height Work Table
Color
Gray
Number of Shelves
0
Number of Drawers
0
Frame Material
Iron
Assembly
Fully Assembled
Top Metal Material Gauge
14 ga
Included Components
Stringer
Unit Type
Not Expandable or Modular
Features
Foot Pad is Pre-Punched
Frame Material Finish
Powder Coated
Top Material Finish
Powder Coated
Portability
Stationary
For Environment
Manufacturing
Overall Load Capacity
2,000 lb
Top Material
Steel
Edge Shape
Radius

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.