Zoro Homepage

Fixed Work Table, Steel, 24" W, 18" D

  • Mfr # MT182424-2K195

  • Zoro # G0694176


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Width
24 in
Depth
18 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT182424-2K195
Zoro #
G0694176
UPC #
714334003759
Country of Origin
Mexico

Dimensions

Width
24 in
Depth
18 in
Height
24 in
Top Thickness
14 ga
Overall Width
24 in
Overall Depth
18 in
Work Surface Width
24 in
Overall Fixed Height
24 in
Height Adjustability
Fixed Height
Work Surface Depth
18 in

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Stringer, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.