Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 48" W, 24" D

  • Mfr # MTD244836-2K195

  • Zoro # G2235506


product price: $360.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
24 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTD244836-2K195
Zoro #
G2235506
UPC #
714334004497
Country of Origin
Mexico

Dimensions

Width
48 in
Depth
24 in
Height
36 in
Top Thickness
14 ga
Drawer Depth
19 1/4 in
Drawer Width
13 5/16 in
Overall Width
48 in
Drawer Height
4 15/16 in
Overall Depth
24 in
Work Surface Depth
48 in
Work Surface Width
24 in
Height Adjustability
Fixed Height
Overall Fixed Height
36 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Straight
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
No. of Drawers
1
Includes
(1) Drawer
Color
Gray
Finish
Powder Coated
Number of Drawers
1
Number of Shelves
0
Frame Material
Iron
Assembly
Fully Assembled
Edge Shape
Radius
Features
Foot Pad is Pre-Punched
Top Material Finish
Powder Coated
For Environment
Manufacturing
Included Components
Drawers
Portability
Stationary
Top Metal Material Gauge
14 ga
Frame Material Finish
Powder Coated
Unit Type
Not Expandable or Modular
Overall Load Capacity
2,000 lb
Top Material
Steel

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 0, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Radius, Features Foot Pad is Pre-Punched, Frame Material Iron, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Drawers, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 1, Overall Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.