Shop DURHAM MFG
Additional $135.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Flammable Safety Storage Cabinet, 16 gal, 1 Shelves, Steel, 23 in W x 50 in H x 18 in D, Yellow
- Mfr # 1016ML-50
- Zoro # G6591046
product price:Â
$
794.99
/ea
Key Features
Storage Capacity
16 gal
Number of Shelves
1
Material
Steel
Exterior Height
50 in
Exterior Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1016ML-50
- Zoro #
- G6591046
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Exterior Height
- 50 in
- Exterior Depth
- 18 in
- Exterior Width
- 23 in
- Depth
- 18"
- Exterior Dimensions (WxDxH) - Acids & Corrosives
- 23 in x 18 in x 50 in
Description
Color Yellow, Number of Doors 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.