Shop DURHAM MFG

Flammable Safety Storage Cabinet, 22 gal, 2 Shelves, Steel, 23 1/2 in W x 66 1/2 in H x 18 1/4 in D

  • Mfr # 1022S-50
  • Zoro # G6591177

product price: 
$
952.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
22 gal
Number of Shelves
2
Material
Steel
Exterior Height
66 1/2 in
Exterior Depth
18 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1022S-50
Zoro #
G6591177
UPC #
-
Country of Origin
Mexico
Item
Flammable Safety Storage Cabinet
Storage Capacity
22 gal
Number of Shelves
2
Material
Steel
Color
Yellow
Standards
FM Approved, IFC, NFPA 1
Door Handle Type
Recessed Pull Handle
Cabinet Format
Standard
Drum Capacity
0
Door Closure Type
Self-Closing
Door Type
Self-closing
Finish
Powder Coated
Number of Doors
1
Construction
16 ga. Steel
Lock Type
Padlockable
Wall Construction
Dual Wall
EN Fire Rating
Non-Combustible
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Other Standards
FM Approved, IFC, NFPA 1
Storage Chemical Type
Flammables
Specialty Format
Slimline
Shell Material
Steel
Wire Color
Yellow
Traction Material
Steel

Dimensions

Exterior Height
66 1/2 in
Exterior Depth
18 1/4 in
Exterior Width
23 1/2 in
Depth
18-1/8"
Exterior Dimensions (WxDxH) - Acids & Corrosives
23 1/2 in x 18 1/4 in x 66 1/2 in

Description

Color Yellow, Number of Doors 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.