Flat-Bottom Revolving Open Bin Storage Unit, 17 in Dia x 25.375 in H, 24 Compartments, Gray, Steel

  • Mfr # 1106-95

  • Zoro # G8095814


product price:  $295.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
17 in
Overall Depth
17 in
Overall Height
25-3/8 in
Color
Gray
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1106-95
Zoro #
G8095814
UPC #
714334110693
Country of Origin
Mexico

Dimensions

Overall Width
17 in
Overall Depth
17 in
Overall Height
25-3/8 in
Bin Width
13 in
Bin Depth
7-1/2 in
Overall Diameter
17 in
Bin Height
3-3/8 in

Details

Color
Gray
Number of Shelves
6
Material
Prime Cold Rolled Steel
Item
Revolving Storage Bin
Finish
Powder Coated
Includes
Hardware
Type
Flat-Bottom Shelf
Whole Unit Load Capacity
360 lbs
Load Capacity per Shelf
60 lbs
Frame Color
Gray
Number of Compartments
24

Description

Revolving Storage Bin, Gray, Compartment Depth 7 1/2 in, Compartment Height 3 3/8 in, Compartment Width 13 in, Level Design Flat Bottom, 60 lb Load Capacity per Level, Number of Bins per Shelf 4, Steel, Number of Levels 6, Gray, Powder Coated, Steel, Shelf Diameter 17 in, Overall Diameter 17 in, Overall Height 25 3/8 in, 360 lb Whole Unit Load Capacity, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.