Flat-Bottom Revolving Open Bin Storage Unit, 34 in Dia x 65.75 in H, 30 Compartments, Gray, Steel

  • Mfr # 1307-95

  • Zoro # G9826774


product price:  $1,244.07
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Overall Width
34 in
Overall Depth
34 in
Overall Height
65-3/4 in
Color
Gray
Number of Shelves
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1307-95
Zoro #
G9826774
UPC #
714334130790
Country of Origin
Mexico

Dimensions

Overall Width
34 in
Overall Depth
34 in
Overall Height
65-3/4 in
Bin Width
21 in
Bin Depth
15 in
Overall Diameter
34 in
Bin Height
7 in

Details

Color
Gray
Number of Shelves
6
Material
Prime Cold Rolled Steel
Item
Revolving Storage Bin
Finish
Powder Coated
Type
Flat-Bottom Shelf
Includes
Hardware
Whole Unit Load Capacity
3,500 lbs
Load Capacity per Shelf
500 lbs
Frame Color
Gray
Number of Compartments
30

Description

Revolving Storage Bin, Gray, Compartment Depth 15 in, Compartment Height 7 in, Compartment Width 21 in, Level Design Flat Bottom, 500 lb Load Capacity per Level, Number of Bins per Shelf 5, Steel, Number of Levels 7, Gray, Powder Coated, Steel, Shelf Diameter 34 in, Overall Diameter 34 in, Overall Height 57 1/2 in, 3,500 lb Whole Unit Load Capacity, Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.