Shop DURHAM MFG

Flat Handle Utility Cart, Steel, 1,200 lb Load Capacity, 3 Shelves, 42 1/4 in L, 24 1/4 in W

  • Mfr # RSC-243639-3-8PN-95
  • Zoro # G6308434

product price: 
$
493.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RSC-243639-3-8PN-95
Zoro #
G6308434
UPC #
-
Country of Origin
Mexico
Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Flat Handle Utility Cart
Wheel Type
8" x 3" Pneumatic
Handle Type
Flat
Number of Shelves
3
Finish
Powder Coated
Distance Between Shelves
11 7/16 in
Gauge
14 ga
Handle Included
Yes
Assembled/Unassembled
Assembled
Capacity per Shelf
400 lb
Utility Cart Item
3 Shelf Stock Cart
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Cart Shelf Style
Lipped
Non-Marking
No
Electrical Included
No
Caster Material
Pneumatic
Distance Between Top and Middle Shelf
11 in
Distance Between Middle and Bottom Shelf
11 in
Type
3 Shelf
Construction
Welded Steel
Caster Wheel Type
Pneumatic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Drawers
0
Caster Wheel/Tread Material
Rubber
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
39 in
Overall Length
42 1/4 in
Overall Width
24 1/4 in
Caster Width
3 in
Handle Height
39 in
Top Shelf Height
39 in
Shelf Length
36 in
Lip Height
1-1/2 in
Shelf Width
24 in
Caster Dia.
8 in
Overall LxWxH
42 1/4 in x 24 1/4 in x 39 in
Shelf LxW
36 in x 24 in
Caster Wheel Dia.
8 in
Top Shelf Lip Height
1 1/2 in
Wire Rope Length
42 in
Length
42 in

Description

Utility Cart, Load Capacity 1,200 lb, Steel Material, 14 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 42 in, Overall Width 24 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Handle Height 39 in, Top Shelf Height 39 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.