Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gas Cylinder Cabinet, 30x20, Capacity 2

  • Mfr # EGCVC2-50

  • Zoro # G8439501


product price: $479.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
2
Height
33 1/2 in
Width
30 in
Depth
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGCVC2-50
Zoro #
G8439501
UPC #
714334059848
Country of Origin
Mexico

Dimensions

Height
33 1/2 in
Width
30 in
Depth
20 in
Overall Depth
20 in
Overall Height
33 1/2 in
Overall Width
30 in

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
2
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Finish
Powder Coated
Item
Gas Cylinder Cabinet
Roof Material
14 ga Steel
Standards
OSHA 1910.110, NFPA 58
Construction
Expanded Metal, Angle Iron, Fully Welded
Rated For Flammable Storage
No
Color
Yellow
Includes
Padlock Hasp, Chain
Material
Steel
Vertical Cylinder Capacity
2
Door Closure Type
Manual
Assembled
Assembled
Cylinder Storage Orientation
Vertical
Number of Shelves
0

Description

Gas Cylinder Cabinet, Color Yellow, Construction Expanded Metal, Angle Iron, Fully Welded, Finish Powder Coated, Includes Padlock Hasp, Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.