Gas Cylinder Cabinet, 30x30, Capacity 4, Number of Cabinet Shelves: 1

  • Mfr # EGCC4-50

  • Zoro # G8439599


product price:  $508.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Cylinder Cabinet Storage Type
Horizontal
Material
Steel
Cylinder Capacity
4
Overall Height
35 in
Overall Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EGCC4-50
Zoro #
G8439599
UPC #
714334059800
Country of Origin
Mexico

Dimensions

Overall Height
35 in
Overall Width
30 in
Height
35 in
Overall Depth
30 in
Width
30 in
Depth
30 in

Details

Item
Gas Cylinder Cabinet
Cylinder Cabinet Storage Type
Horizontal
Material
Steel
Cylinder Capacity
4
Color
Yellow
Horizontal Cylinder Capacity
4
Safety Cabinet Door Type
Manual
Finish
Powder Coated
Number of Cabinet Shelves
1
Construction
Expanded Metal, Angle Iron, Fully Welded
Standards
OSHA 1910.110, NFPA 58
Assembled/Unassembled
Assembled
Includes
Padlock Hasp, Chain
Rated For Flammable Storage
No
Roof Material
14 ga Steel
Number of Shelves
1
Door Closure Type
Manual
Assembled
Assembled
Cylinder Storage Orientation
Horizontal

Description

Gas Cylinder Cabinet, Color Yellow, Construction Expanded Metal, Angle Iron, Fully Welded, Finish Powder Coated, Includes Padlock Hasp, Chain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.