Zoro Homepage

Gas Cylinder Cabinet, 30x30, Capacity 9

  • Mfr # EGCVC9-50

  • Zoro # G8439623


product price: $697.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
9
Height
71 3/4 in
Width
30 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EGCVC9-50
Zoro #
G8439623
UPC #
714334016766
Country of Origin
Mexico

Dimensions

Height
71 3/4 in
Width
30 in
Depth
30 in
Overall Width
30 in
Overall Height
71 3/4 in
Overall Depth
30 in

Details

Cylinder Cabinet Storage Type
Vertical
Cylinder Capacity
9
Safety Cabinet Door Type
Manual
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Finish
Powder Coated
Standards
OSHA 1910.110, NFPA 58
Includes
Danger Flammable Materials Sign
Construction
Expanded Metal, Angle Iron, Fully Welded
Item
Gas Cylinder Cabinet
Roof Material
14 ga Steel
Color
Yellow
Rated For Flammable Storage
No
Material
Steel
Assembled
Assembled
Number of Shelves
0
Door Closure Type
Manual
Cylinder Storage Orientation
Vertical

Description

Gas Cylinder Cabinet, Color Yellow, Construction Expanded Metal, Angle Iron, Fully Welded, Finish Powder Coated, Includes Danger Flammable Materials Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.