Gas Cylinder Rack, Steel Tubing, 12" D
Mfr # GCRV-301230-08T
Zoro # G5521258
product price:Â $897.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Cylinder Capacity
(2) Vertical
Construction
Steel Tubing
Overall Width
30 in
Tank Dia.
12 in
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCRV-301230-08T
Zoro #
G5521258
UPC #
714334067980
Country of Origin
Mexico
Dimensions
Overall Width
30 in
Tank Dia.
12 in
Overall Height
30 in
Overall Depth
12 in
Maximum Cylinder Diameter
12 in
Details
Cylinder Capacity
(2) Vertical
Construction
Steel Tubing
Finish
Powder Coated
Standards
CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Color
Black
Item
Gas Cylinder Rack
Material
Steel
For Maximum Number of Cylinders
2
Orientation
Vertical
Vertical Cylinder Capacity
2
Cylinder Storage Orientation
Vertical
Description
Gas Cylinder Rack, For Maximum Number of Cylinders 2, Maximum Cylinder Diameter 12 in, Overall Depth 12 in, Overall Height 30 in, Overall Width 30 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.