Gas Cylinder Rack, Steel Tubing, 24" D

  • Mfr # GCRV-162430-08T

  • Zoro # G5521102


product price:  $890.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Cylinder Capacity
(2) Vertical
Color
Black
Finish
Powder Coated
Tank Dia.
12 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GCRV-162430-08T
Zoro #
G5521102
UPC #
714334068024
Country of Origin
Mexico

Dimensions

Tank Dia.
12 in
Overall Depth
24 in
Overall Width
16 in
Overall Height
30 in
Maximum Cylinder Diameter
12 in

Details

Cylinder Capacity
(2) Vertical
Color
Black
Finish
Powder Coated
Construction
Steel Tubing
Standards
CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC
Material
Steel
Item
Gas Cylinder Rack
For Maximum Number of Cylinders
2
Orientation
Vertical
Vertical Cylinder Capacity
2
Cylinder Storage Orientation
Vertical

Description

Gas Cylinder Rack, For Maximum Number of Cylinders 2, Maximum Cylinder Diameter 12 in, Overall Depth 24 in, Overall Height 30 in, Overall Width 16 in, Orientation Vertical, Steel, Powder Coated, Black, CGA, NFPA, OSHPD, U.S. OSHA Regulations, UFC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.