General Purpose Steel Mobile Workstation, Steel, 1,200 lb Load Capacity, 2 Shelves, 30 1/2 in L

  • Mfr # PSD-2430-3-95
  • Zoro # G0454408
product price: 
$
355.99
/ea
Additional $145.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
38 in
Overall Length
30 1/2 in
Overall Width
24 1/2 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PSD-2430-3-95
Zoro #
G0454408
UPC #
714334051866
Country of Origin
Mexico

Dimensions

Overall Height
38 in
Overall Length
30 1/2 in
Overall Width
24 1/2 in
Wheel Diameter
5 in
Top Shelf Height
36"
Lip Height
1-1/2 in
Shelf Length
30 in
Caster Dia.
5"
Shelf Width
24 in
Caster Width
1 1/4 in
Overall Depth
24 1/2 in
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
30 1/2 in x 24 1/2 in x 38 in
Caster Wheel Width
1 1/4 in
Shelf LxW
30 in x 24 in
Shelf Lip Height
1 1/2 in
Work Surface Height
36 in
Height Adjustability
Fixed Height
Work Surface Depth
24 1/2 in
Overall Fixed Height
38 in
Work Surface Width
30 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
General Purpose Steel Mobile Workstation
Wheel Type
5" x 1-1/4" Polyurethane
Handle Type
No Handle
Number of Shelves
2
Assembled/Unassembled
Assembled
Non-Marking
No
Distance Between Shelves
12 in
Capacity per Shelf
400 lb.
Caster Type
(2) Rigid, (2) Swivel Locking
Cart Shelf Style
Lipped/Flush Combination
Utility Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Handle Included
No
Caster Material
Polyurethane
Gauge
14 ga
Includes
Ideal Work Surface Height
Utility Cart Item
Special Purpose Cart
Finish
Powder Coated
Number of Drawers
0
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster Brake Type
Side Pedal Brake
Caster Wheel Type
Standard
Lip Style
Combination
Caster/Wheel Mounting Location
Standard
Caster Mounting Type
Plate
Number of Doors
0
Frame Material
Steel
Wheel Material
Polyurethane
Assembly
Fully Assembled
Portability
Casters
Caster Mount Type
Plate
Included Components
Lower Shelf
Wire Color
Gray

Description

General Purpose Steel Mobile Workstation, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Color Gray, Frame Material Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Ideal Work Surface Height, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Number of Drawers 0, Overall Depth 24 1/2 in, Overall Fixed Height 38 in, Overall Width 30 1/2 in, Portability Casters

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.