Heavy Duty Bin Cabinet, 36 in W, 60 in H, 18" D, 18 Bins

  • Mfr # 5002-18-1795

  • Zoro # G3465421


product price:  $957.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5002-18-1795
Zoro #
G3465421
UPC #
714334021364
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
60 in
Bin Depth
(12) 15 in, (2) 15 in
Bin Height
(12) 7 in, (2) 7 in
Bin Width
(12) 8 in, (2) 16 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Height of Cabinet
60 in
Bin HxWxD
(12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Total Capacity
1,170 lb
Material - Cabinets
Steel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Total Number of Bins
18
Number of Cabinet Shelves
0
Item - Bin Cabinets
Bin Cabinet
Bins per Cabinet
18
Total Number of Drawers
0
Number of Door Shelves
0
Material
Steel
Bin Material
Polypropylene
Bin Cabinet Style
Louvered Panel Hook-On Bins
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Open Face Cabinet
Bin Color
Red
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
No
Method of Construction
Welded
Gauge
12
Cabinet Locking Mechanism
None
Total Number of Shelves
0
Finish - Cabinets
Powder Coated
Bin Type
Polypropylene
Total Number of Door Bins
0
Load Capacity
1170 lb.
Bins per Door
0
Includes
Bins
Mobility
Stationary
Whole Unit Load Capacity
1,170 lb
Mounting Hardware Required
No
Number of Usable Sides
1
Bin Style
Hook-On-Bins
Frame Color
Gray
Frame Material
Steel
Includes Bins
Yes
Includes Mounting Hardware
No
Assembled
Assembled

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 18, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.