Heavy Duty Bin Cabinet, 36 in W, 60 in H, 18" D, 18 Bins

  • Mfr # 5002-18-5295

  • Zoro # G3465415


product price: $957.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002-18-5295
Zoro #
G3465415
UPC #
714334021371
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
60 in
Bin Depth
(12) 15 in, (2) 15 in
Bin Height
(12) 7 in, (2) 7 in
Bin Width
(12) 8 in, (2) 16 in
Width of Cabinet
36 in
Height of Cabinet
60 in
Depth of Cabinet
18 in
Bin HxWxD
(12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Material
Steel
Mobile/Stationary
Stationary
Bin Cabinet Style
Louvered Panel Hook-On Bins
Bin Type
Polypropylene
Bins per Cabinet
18
Total Capacity
1,170 lb
Method of Construction
Welded
Bin Color
Blue
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Total Number of Door Bins
0
Gauge
12
Locking Cabinet
No
Bins per Door
0
Cabinet Strength Rating
Heavy Duty
Number of Cabinet Shelves
0
Number of Door Shelves
0
Bin Cabinet Door Style
Open Face Cabinet
Item - Bin Cabinets
Bin Cabinet
Total Number of Shelves
0
Total Number of Bins
18
Bin Material
Polypropylene
Material - Cabinets
Steel
Load Capacity
1170 lb.
Cabinet Locking Mechanism
None
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Includes
Bins
Assembled
Assembled
Bin Style
Hook-On-Bins
Mobility
Stationary
Frame Color
Gray
Frame Material
Steel
Includes Mounting Hardware
No
Includes Bins
Yes
Number of Usable Sides
1
Whole Unit Load Capacity
1,170 lb
Mounting Hardware Required
No

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 15 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 18, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.