Heavy Duty Bin Cabinet, 36 in W, 60 in H, 18" D, 18 Bins

  • Mfr # 5002-18-95

  • Zoro # G3465406


product price: $957.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5002-18-95
Zoro #
G3465406
UPC #
714334021357
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
60 in
Bin Depth
(12) 15 in, (2) 15 in
Bin Height
(12) 7 in, (2) 7 in
Bin Width
(12) 8 in, (2) 16 in
Height of Cabinet
60 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Bin HxWxD
(12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Material
Steel
Finish - Cabinets
Powder Coated
Locking Cabinet
No
Gauge
12
Finish
Powder Coated
Bin Type
Polypropylene
Total Capacity
1,170 lb
Bin Color
Yellow
Bin Cabinet Style
Louvered Panel Hook-On Bins
Total Number of Bins
18
Total Number of Drawers
0
Cabinet Locking Mechanism
None
Number of Cabinet Shelves
0
Material - Cabinets
Steel
Bin Material
Polypropylene
Bin Cabinet Door Style
Open Face Cabinet
Load Capacity
1170 lb.
Total Number of Door Bins
0
Item - Bin Cabinets
Bin Cabinet
Number of Door Shelves
0
Total Number of Shelves
0
Mobile/Stationary
Stationary
Method of Construction
Welded
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
18
Bins per Door
0
Includes
Bins
Mounting Hardware Required
No
Mobility
Stationary
Whole Unit Load Capacity
1,170 lb
Includes Bins
Yes
Includes Mounting Hardware
No
Number of Usable Sides
1
Assembled
Assembled
Frame Material
Steel
Frame Color
Gray
Bin Style
Hook-On-Bins

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 15 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 18, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 18 in, Overall Height 60 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.