Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 30 Bins

  • Mfr # 5003-30-1795

  • Zoro # G3465397


product price:  $1,018.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5003-30-1795
Zoro #
G3465397
UPC #
714334021395
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
36 in
Bin HxWxD
(12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Finish - Cabinets
Powder Coated
Number of Cabinet Shelves
0
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Bin Type
Polypropylene
Load Capacity
1530 lb.
Method of Construction
Welded
Bin Material
Polypropylene
Bin Cabinet Style
Louvered Panel Hook-On Bins
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Total Number of Bins
30
Finish
Powder Coated
Total Number of Door Bins
0
Item - Bin Cabinets
Bin Cabinet
Total Number of Drawers
0
Gauge
12
Bin Cabinet Door Style
Open Face Cabinet
Total Number of Shelves
0
Locking Cabinet
No
Cabinet Locking Mechanism
None
Bins per Cabinet
30
Total Capacity
1,530 lb
Number of Door Shelves
0
Bin Color
Red
Material
Steel
Bins per Door
0
Includes
Bins
Bin Style
Hook-On-Bins
Assembled
Assembled
Includes Bins
Yes
Frame Color
Gray
Number of Usable Sides
1
Mobility
Stationary
Frame Material
Steel
Mounting Hardware Required
No
Includes Mounting Hardware
No
Whole Unit Load Capacity
1,530 lb

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.