Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins

  • Mfr # 2501-BDLP-126-1795

  • Zoro # G1811279


product price:  $1,484.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
126
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2501-BDLP-126-1795
Zoro #
G1811279
UPC #
714334017862
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (12) 15 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (48) 4 in, (48) 4 in, (6) 16 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Height of Cabinet
72 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
36 in
Panel Material Thickness
16 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Heavy Duty
Number of Bins
126
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bins per Cabinet
30
Material
Steel
Total Number of Bins
126
Cabinet Handle Style
Swing
Total Number of Shelves
0
Total Number of Drawers
0
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
0
Mobile/Stationary
Stationary
Method of Construction
Welded
Bin Material
Polypropylene
Material - Cabinets
Steel
Cabinet Type
Industrial
Total Number of Door Bins
96
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Cabinet Strength Rating
Industrial
Bin Cabinet Style
Louvered Panel
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Number of Door Shelves
0
Cabinet Locking Mechanism
Keyed
Door Type
Flush
Gauge
16
Bin Cabinet Door Style
Louvered Panel
Bins per Door
96
Item - Bin Cabinets
Bin Cabinet
Bin Color
Red
Lock Type
3 pt. Keyed
Finish
Powder Coated
Includes
Keys
Cabinet Color
Gray
Includes Keys
Yes
Number of Door Bins
96
Base Type
Frame
Number of Cabinet Bins
30
Cabinet Storage Components
Bins
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Mobility
Stationary
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 126, Number of Cabinet Bins 30, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.