Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # 2501M-BLP-12-2S-5295

  • Zoro # G3466185


product price:  $1,257.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2501M-BLP-12-2S-5295
Zoro #
G3466185
UPC #
714334021128
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Panel Material Thickness
16 ga
Shelf Depth
21 3/8 in
Shelf Width
35 3/4 in
Bin HxWxD
(12) 8 in x 15 in x 7 in
Shelf WxD
35 3/4 in x 21 3/8 in
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Number of Door Shelves
0
Material - Cabinets
Steel
Bin Cabinet Door Style
Louvered Panel
Finish - Cabinets
Powder Coated
Bins per Door
0
Locking Cabinet
Yes
Finish
Powder Coated
Number of Cabinet Shelves
2
Method of Construction
Welded
Lock Type
3 pt. Keyed
Includes
6 in Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Cabinet Locking Mechanism
Keyed
Cabinet Shelf Capacity
500 lb
Total Number of Drawers
0
Bin Material
Polypropylene
Gauge
16
Bin Color
Blue
Total Number of Shelves
2
Bins per Cabinet
12
Cabinet Strength Rating
Industrial
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Mobile/Stationary
Mobile
Cabinet Type
Mobile
Material
Steel
Cabinet Handle Style
Swing
Total Number of Door Bins
0
Locking Points
3 Points
Wall Mounted/Stand Alone
Stand Alone
Total Number of Bins
12
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Door Type
Flush
Caster Material
Phenolic
Cabinet Color
Gray
Cabinet Material
Steel
Load Capacity per Shelf
1,000 lb
Number of Door Bins
0
Includes Keys
Yes
Bin Louvered Panel Location
Door and Cabinet Back
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Shelf Adjustability
(2) Adjustable
Shelf Adjustment Increments
4 in
Mobility
Mobile
Base Type
Casters
Number of Cabinet Bins
12
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 81 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Polypropylene, Bin Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.