Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 12 Bins

  • Mfr # 2501M-BLP-12-2S-95

  • Zoro # G3466176


product price: $1,257.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2501M-BLP-12-2S-95
Zoro #
G3466176
UPC #
714334016537
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
15 in
Bin Height
7 in
Bin Width
8 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
8" x 15" x 7"
Cabinet Shelf W x D
35-1/2 in x 21-3/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in
Shelf Depth
21 3/8 in
Panel Material Thickness
16 ga
Shelf WxD
35 3/4 in x 21 3/8 in
Shelf Width
35 3/4 in
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
12
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Finish
Powder Coated
Finish - Cabinets
Powder Coated
Lock Type
3 pt. Keyed
Material
Steel
Bin Material
Polypropylene
Total Number of Drawers
0
Total Number of Door Bins
0
Cabinet Shelf Capacity
500 lb
Wall Mounted/Stand Alone
Stand Alone
Method of Construction
Welded
Gauge
16
Caster Material
Phenolic
Bin Color
Yellow
Bin Cabinet Door Style
Louvered Panel
Number of Door Shelves
0
Mobile/Stationary
Mobile
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Shelves
2
Includes
6 in Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet; Keys
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Number of Cabinet Shelves
2
Assembled/Unassembled
Assembled
Bins per Door
0
Cabinet Strength Rating
Industrial
Bins per Cabinet
12
Door Type
Flush
Cabinet Locking Mechanism
Keyed
Locking Points
3 Points
Cabinet Type
Mobile
Locking Cabinet
Yes
Item - Bin Cabinets
Bin Cabinet
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Total Number of Bins
12
Cabinet Color
Gray
Cabinet Material
Steel
Shelf Adjustment Increments
4 in
Includes Keys
Yes
Shelf Adjustability
(2) Adjustable
Number of Door Bins
0
Number of Cabinet Bins
12
Load Capacity per Shelf
1,000 lb
Cabinet Storage Components
Bins, Shelves
Bin Louvered Panel Location
Door and Cabinet Back
Base Type
Casters
Mobility
Mobile
Cabinet Finish
Powder Coated
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Mobile, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 81 in, Overall Width 36 in, Bin Depth 15 in, Bin Height 7 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Polypropylene, Bin Width 8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.