Heavy Duty Bin Cabinet, 36 in W, 80 in H, 24" D, 30 Bins

  • Mfr # 2501M-BLP-30-1795

  • Zoro # G3466167


product price:  $1,366.99
/ea
Additional $355.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2501M-BLP-30-1795
Zoro #
G3466167
UPC #
714334021135
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 11 in, (12) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 15 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Height of Cabinet
80 in
Panel Material Thickness
16 ga
Bin HxWxD
(12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Keyed
Caster Material
Phenolic
Bins per Cabinet
30
Finish
Powder Coated
Cabinet Handle Style
Swing
Wall Mounted/Stand Alone
Stand Alone
Number of Door Shelves
0
Total Number of Door Bins
0
Material
Steel
Total Number of Bins
30
Number of Cabinet Shelves
0
Door Type
Solid
Item - Bin Cabinets
Bin Cabinet
Bins per Door
0
Assembled/Unassembled
Assembled
Mobile/Stationary
Mobile
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Includes
6 in Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet
Finish - Cabinets
Powder Coated
Cabinet Type
Mobile
Method of Construction
Welded
Cabinet Strength Rating
Industrial
Locking Points
3 Points
Total Number of Shelves
0
Lock Type
3 pt. Keyed
Locking Cabinet
Yes
Gauge
16
Material - Cabinets
Steel
Bin Cabinet Door Style
Standard
Total Number of Drawers
0
Bin Color
Red
Bin Material
Polypropylene
Cabinet Color
Gray
Number of Cabinet Bins
30
Base Type
Casters
Mobility
Mobile
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Cabinet Material
Steel
Cabinet Storage Components
Bins
Number of Door Bins
0

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 6 in x 11 in x 5 in, (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 30, Number of Cabinet Bins 30, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 36 in, Bin Depth (12) 11 in, (12) 15 in, Bin Height (12) 5 in, (12) 7 in, (6) 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.