Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins

  • Mfr # 2500-138B-1795

  • Zoro # G2200969


product price:  $1,479.99
/ea
Additional $400.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Heavy Duty
Number of Bins
138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-138B-1795
Zoro #
G2200969
UPC #
714334017763
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(12) 15 in, (24) 11 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (48) 4 in, (6) 16 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Height of Cabinet
84 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Panel Material Thickness
16 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Heavy Duty
Number of Bins
138
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Total Number of Door Bins
96
Gauge
16
Bin Cabinet Door Style
Louvered Panel
Cabinet Handle Style
Swing
Locking Points
3 Points
Bin Color
Red
Bin Cabinet Style
Louvered Panel
Bins per Cabinet
42
Wall Mounted/Stand Alone
Stand Alone
Material
Steel
Total Number of Shelves
0
Number of Door Shelves
0
Mobile/Stationary
Stationary
Cabinet Locking Mechanism
Keyed
Method of Construction
Welded
Cabinet Strength Rating
Industrial
Cabinet Type
Industrial
Bins per Door
96
Total Number of Drawers
0
Finish - Cabinets
Powder Coated
Total Number of Bins
138
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
0
Material - Cabinets
Steel
Bin Material
Polypropylene
Finish
Powder Coated
Lock Type
3 pt. Keyed
Door Type
Flush
Locking Cabinet
Yes
Includes
Keys
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Cabinet Storage Components
Bins
Number of Door Bins
96
Cabinet Material
Steel
Base Type
Frame
Mobility
Stationary
Number of Cabinet Bins
42
Includes Keys
Yes
Bin Louvered Panel Location
Door

Description

Bin Cabinet, Base Type Frame, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 42, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.