Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins

  • Mfr # 2500-138B-5295

  • Zoro # G2200950


product price:  $1,479.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
84 in
Duty Rating
Heavy Duty
Number of Bins
138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2500-138B-5295
Zoro #
G2200950
UPC #
714334017794
Country of Origin
Mexico

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
84 in
Bin Depth
(12) 15 in, (24) 11 in, (48) 5 in, (48) 7 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (48) 4 in, (48) 4 in, (6) 16 in
Width of Cabinet
36 in
Height of Cabinet
84 in
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Panel Material Thickness
16 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in

Details

Duty Rating
Heavy Duty
Number of Bins
138
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Locking Points
3 Points
Total Number of Drawers
0
Total Number of Bins
138
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
96
Bin Material
Polypropylene
Finish
Powder Coated
Cabinet Type
Industrial
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Door Style
Louvered Panel
Number of Door Shelves
0
Bin Color
Blue
Cabinet Strength Rating
Industrial
Gauge
16
Bins per Cabinet
42
Method of Construction
Welded
Material
Steel
Finish - Cabinets
Powder Coated
Locking Cabinet
Yes
Mobile/Stationary
Stationary
Cabinet Handle Style
Swing
Lock Type
3 pt. Keyed
Assembled/Unassembled
Assembled
Total Number of Shelves
0
Total Number of Door Bins
96
Number of Cabinet Shelves
0
Door Type
Flush
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Keyed
Includes
Keys
Cabinet Color
Gray
Cabinet Storage Components
Bins
Number of Cabinet Bins
42
Includes Keys
Yes
Mobility
Stationary
Cabinet Material
Steel
Base Type
Frame
Frame Assembled
Assembled
Bin Louvered Panel Location
Door
Number of Door Bins
96
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (48) 4 in x 7 in x 3 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 42, Number of Door Bins 96, Number of Shelves 0, Overall Depth 24 in, Overall Height 84 in, Overall Width 36 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.