Heavy Duty Bin Cabinet, 48 in W, 60 in H, 18" D, 30 Bins

  • Mfr # 5006-30-1795

  • Zoro # G3465360


product price:  $1,028.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
18"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5006-30-1795
Zoro #
G3465360
UPC #
714334021425
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
18"
Overall Height
60 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Depth of Cabinet
18 in
Width of Cabinet
48 in
Height of Cabinet
60 in
Bin HxWxD
(12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Bin Cabinet Door Style
Open Face Cabinet
Total Number of Shelves
0
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Material
Steel
Total Number of Door Bins
0
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel Hook-On Bins
Finish
Powder Coated
Number of Cabinet Shelves
0
Cabinet Locking Mechanism
None
Gauge
12
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Total Capacity
1,530 lb
Method of Construction
Welded
Load Capacity
1530 lb.
Total Number of Bins
30
Finish - Cabinets
Powder Coated
Bins per Cabinet
30
Bin Type
Polypropylene
Mobile/Stationary
Stationary
Bin Color
Red
Locking Cabinet
No
Bin Material
Polypropylene
Bins per Door
0
Includes
Bins
Mounting Hardware Required
No
Includes Bins
Yes
Frame Color
Gray
Whole Unit Load Capacity
1,530 lb
Bin Style
Hook-On-Bins
Number of Usable Sides
1
Frame Material
Steel
Assembled
Assembled
Mobility
Stationary
Includes Mounting Hardware
No

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.