Heavy Duty Bin Cabinet, 48 in W, 60 in H, 18" D, 30 Bins

  • Mfr # 5006-30-5295

  • Zoro # G3465351


product price: $1,028.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
18"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-30-5295
Zoro #
G3465351
UPC #
714334021432
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
18"
Overall Height
60 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Width of Cabinet
48 in
Height of Cabinet
60 in
Depth of Cabinet
18 in
Bin HxWxD
(12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Bin Color
Blue
Bins per Cabinet
30
Material
Steel
Bin Cabinet Door Style
Open Face Cabinet
Finish
Powder Coated
Number of Cabinet Shelves
0
Mobile/Stationary
Stationary
Load Capacity
1530 lb.
Total Number of Door Bins
0
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Heavy Duty
Locking Cabinet
No
Cabinet Locking Mechanism
None
Gauge
12
Total Number of Bins
30
Total Number of Drawers
0
Bin Type
Polypropylene
Total Capacity
1,530 lb
Bin Cabinet Style
Louvered Panel Hook-On Bins
Finish - Cabinets
Powder Coated
Total Number of Shelves
0
Number of Door Shelves
0
Bin Material
Polypropylene
Material - Cabinets
Steel
Method of Construction
Welded
Bins per Door
0
Includes
Bins
Mounting Hardware Required
No
Whole Unit Load Capacity
1,530 lb
Includes Bins
Yes
Frame Material
Steel
Assembled
Assembled
Mobility
Stationary
Includes Mounting Hardware
No
Frame Color
Gray
Bin Style
Hook-On-Bins
Number of Usable Sides
1

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Blue, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.