Heavy Duty Bin Cabinet, 48 in W, 60 in H, 18" D, 30 Bins

  • Mfr # 5006-30-95

  • Zoro # G3465345


product price: $1,028.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
18"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5006-30-95
Zoro #
G3465345
UPC #
714334021418
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
18"
Overall Height
60 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Height of Cabinet
60 in
Depth of Cabinet
18 in
Width of Cabinet
48 in
Bin HxWxD
(12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Material - Cabinets
Steel
Number of Cabinet Shelves
0
Cabinet Locking Mechanism
None
Locking Cabinet
No
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Bin Material
Polypropylene
Gauge
12
Material
Steel
Total Number of Bins
30
Total Number of Shelves
0
Number of Door Shelves
0
Total Number of Drawers
0
Bin Color
Yellow
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Open Face Cabinet
Bin Type
Polypropylene
Finish - Cabinets
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Bin Cabinet Style
Louvered Panel Hook-On Bins
Load Capacity
1530 lb.
Bins per Cabinet
30
Total Number of Door Bins
0
Total Capacity
1,530 lb
Assembled/Unassembled
Assembled
Method of Construction
Welded
Bins per Door
0
Includes
Bins
Mounting Hardware Required
No
Whole Unit Load Capacity
1,530 lb
Mobility
Stationary
Frame Color
Gray
Bin Style
Hook-On-Bins
Frame Material
Steel
Includes Mounting Hardware
No
Number of Usable Sides
1
Includes Bins
Yes
Assembled
Assembled

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.