Heavy Duty Bin Cabinet, 48 in W, 60 in H, 24" D, 30 Bins

  • Mfr # 5014-30-1795

  • Zoro # G3465248


product price: $1,127.99
/ea
Additional $345.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014-30-1795
Zoro #
G3465248
UPC #
714334021548
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
60 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Height of Cabinet
60 in
Width of Cabinet
48 in
Depth of Cabinet
24 in
Bin HxWxD
(12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Material
Steel
Locking Cabinet
No
Bin Cabinet Door Style
Open Face Cabinet
Finish - Cabinets
Powder Coated
Bin Type
Polypropylene
Assembled/Unassembled
Assembled
Total Number of Door Bins
0
Method of Construction
Welded
Bin Color
Red
Total Number of Drawers
0
Gauge
12
Load Capacity
1530 lb.
Number of Cabinet Shelves
0
Finish
Powder Coated
Total Number of Bins
30
Total Number of Shelves
0
Cabinet Locking Mechanism
None
Bins per Door
0
Bin Cabinet Style
Louvered Panel Hook-On Bins
Total Capacity
1,530 lb
Number of Door Shelves
0
Bins per Cabinet
30
Mobile/Stationary
Stationary
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Material - Cabinets
Steel
Bin Material
Polypropylene
Includes
Bins
Includes Bins
Yes
Mounting Hardware Required
No
Assembled
Assembled
Includes Mounting Hardware
No
Frame Material
Steel
Mobility
Stationary
Whole Unit Load Capacity
1,530 lb
Number of Usable Sides
1
Frame Color
Gray
Bin Style
Hook-On-Bins

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Red, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1, Overall Depth 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.