Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Bin Cabinet, 48 in W, 60 in H, 24" D, 30 Bins

  • Mfr # 5014-30-95

  • Zoro # G3465220


product price: $1,127.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
60 in
Duty Rating
Heavy Duty
Number of Bins
30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5014-30-95
Zoro #
G3465220
UPC #
714334021531
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
60 in
Bin Depth
(12) 11 in, (12) 15 in, (6) 15 in
Bin Height
(12) 5 in, (12) 7 in, (6) 7 in
Bin Width
(12) 6 in, (12) 8 in, (6) 16 in
Width of Cabinet
48 in
Height of Cabinet
60 in
Depth of Cabinet
24 in
Bin HxWxD
(12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
30
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Number of Door Shelves
0
Bins per Door
0
Finish - Cabinets
Powder Coated
Material
Steel
Assembled/Unassembled
Assembled
Number of Cabinet Shelves
0
Gauge
12
Item - Bin Cabinets
Bin Cabinet
Bin Material
Polypropylene
Total Number of Door Bins
0
Total Number of Bins
30
Bin Type
Polypropylene
Cabinet Locking Mechanism
None
Total Number of Shelves
0
Total Number of Drawers
0
Bins per Cabinet
30
Load Capacity
1530 lb.
Bin Cabinet Door Style
Open Face Cabinet
Material - Cabinets
Steel
Mobile/Stationary
Stationary
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Bin Color
Yellow
Bin Cabinet Style
Louvered Panel Hook-On Bins
Finish
Powder Coated
Locking Cabinet
No
Total Capacity
1,530 lb
Includes
Bins
Frame Material
Steel
Whole Unit Load Capacity
1,530 lb
Mobility
Stationary
Frame Color
Gray
Number of Usable Sides
1
Bin Style
Hook-On-Bins
Includes Mounting Hardware
No
Mounting Hardware Required
No
Includes Bins
Yes
Assembled
Assembled

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (12) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 30, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.