Heavy Duty Bin Cabinet, 48 in W, 72 in H, 18" D, 42 Bins

  • Mfr # 5007-42-95

  • Zoro # G3465318


product price:  $1,254.99
/ea
Item requires special delivery charges. A $405.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
18"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5007-42-95
Zoro #
G3465318
UPC #
714334021449
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
18"
Overall Height
72 in
Bin Depth
(12) 15 in, (24) 11 in, (6) 15 in
Bin Height
(12) 7 in, (24) 5 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Height of Cabinet
72 in
Depth of Cabinet
18 in
Width of Cabinet
48 in
Bin HxWxD
(24) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Total Number of Drawers
0
Material - Cabinets
Steel
Load Capacity
1890 lb.
Total Capacity
1,890 lb
Bin Cabinet Style
Louvered Panel Hook-On Bins
Number of Door Shelves
0
Total Number of Door Bins
0
Total Number of Bins
42
Total Number of Shelves
0
Bins per Door
0
Mobile/Stationary
Stationary
Bin Material
Polypropylene
Finish - Cabinets
Powder Coated
Bin Color
Yellow
Finish
Powder Coated
Bins per Cabinet
42
Assembled/Unassembled
Assembled
Material
Steel
Gauge
12
Cabinet Locking Mechanism
None
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Bin Cabinet Door Style
Open Face Cabinet
Bin Type
Polypropylene
Number of Cabinet Shelves
0
Locking Cabinet
No
Item - Bin Cabinets
Bin Cabinet
Includes
Bins
Includes Bins
Yes
Number of Usable Sides
1
Frame Color
Gray
Bin Style
Hook-On-Bins
Mobility
Stationary
Frame Material
Steel
Includes Mounting Hardware
No
Assembled
Assembled
Whole Unit Load Capacity
1,890 lb
Mounting Hardware Required
No

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (24) 5 in x 6 in x 11 in (12) 7 in x 8 in x 15 in (6) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 42, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.