Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 138 Bins

  • Mfr # 2502-138-3S-5295

  • Zoro # G2200917


product price:  $1,963.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502-138-3S-5295
Zoro #
G2200917
UPC #
714334018098
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (48) 5 in, (6) 15 in, (72) 7 in
Bin Height
(12) 7 in, (48) 3 in, (6) 7 in, (72) 3 in
Bin Width
(12) 8 in, (48) 4 in, (6) 16 in, (72) 4 in
Height of Cabinet
72 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Depth of Cabinet
24 in
Cabinet Shelf W x D
47-1/2 in x 16-3/8 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 7 in x 3 in
Shelf Depth
16 3/8 in
Shelf Width
47 3/4 in
Panel Material Thickness
16 ga
Shelf WxD
47 3/4 in x 16 3/8 in

Details

Duty Rating
Heavy Duty
Number of Bins
138
Color
Gray
Number of Shelves
3
Item
Bin Cabinet
Item - Bin Cabinets
Bin Cabinet
Locking Points
3 Points
Cabinet Handle Style
Swing
Gauge
16
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Blue
Cabinet Strength Rating
Industrial
Finish
Powder Coated
Material - Cabinets
Steel
Cabinet Shelf Capacity
500 lb
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Mobile/Stationary
Stationary
Bin Material
Polypropylene
Bin Cabinet Style
Louvered Panel/Shelving
Bins per Cabinet
18
Material
Steel
Assembled/Unassembled
Assembled
Total Number of Door Bins
120
Cabinet Type
Industrial
Total Number of Shelves
3
Door Type
Flush
Locking Cabinet
Yes
Number of Cabinet Shelves
3
Method of Construction
Welded
Number of Door Shelves
0
Bin Cabinet Door Style
Louvered Panel
Total Number of Bins
138
Lock Type
3 pt. Keyed
Cabinet Locking Mechanism
Keyed
Includes
Keys
Cabinet Color
Gray
Mobility
Stationary
Includes Keys
Yes
Shelf Adjustability
(3) Adjustable
Number of Cabinet Bins
18
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Load Capacity per Shelf
750 lb
Bin Louvered Panel Location
Door
Number of Door Bins
120
Shelf Adjustment Increments
4 in
Frame Assembled
Assembled
Base Type
Frame
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Frame, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (72) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 138, Number of Cabinet Bins 18, Number of Door Bins 120, Number of Shelves 3, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.