Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 186 Bins

  • Mfr # 2502-186-95

  • Zoro # G2200880


product price:  $1,901.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
186
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2502-186-95
Zoro #
G2200880
UPC #
714334016841
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 11 in, (12) 15 in, (48) 5 in, (6) 15 in, (96) 7 in
Bin Height
(12) 7 in, (24) 5 in, (48) 3 in, (48) 3 in, (6) 7 in
Bin Width
(12) 8 in, (24) 6 in, (48) 4 in, (6) 16 in, (96) 4 in
Height of Cabinet
72 in
Overall Cabinet Width
48"
Overall Cabinet Depth
24"
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Small Door Bin H x W x D
3" x 4" x 5", 3" x 4" x 7"
Depth of Cabinet
24 in
Overall Cabinet Height
72"
Width of Cabinet
48 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in
Panel Material Thickness
16 ga

Details

Duty Rating
Heavy Duty
Number of Bins
186
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Locking Cabinet
Yes
Bin Color
Yellow
Cabinet Handle Style
Swing
Material - Cabinets
Steel
Cabinet Type
Industrial
Gauge
16
Total Number of Door Bins
128
Item - Bin Cabinets
Bin Cabinet
Total Number of Drawers
0
Method of Construction
Welded
Mobile/Stationary
Stationary
Lock Type
3 pt. Keyed
Locking Points
3 Points
Bin Cabinet Door Style
Louvered Panel
Total Number of Bins
186
Cabinet Strength Rating
Industrial
Number of Cabinet Shelves
0
Bin Cabinet Style
Louvered Panel
Bins per Door
128
Number of Door Shelves
0
Finish
Powder Coated
Total Number of Shelves
0
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Bin Material
Polypropylene
Material
Steel
Door Type
Flush
Bins per Cabinet
58
Assembled/Unassembled
Assembled
Wall Mounted/Stand Alone
Stand Alone
Includes
Keys
Cabinet Color
Gray
Base Type
Frame
Bin Louvered Panel Location
Door
Cabinet Finish
Powder Coated
Mobility
Stationary
Frame Assembled
Assembled
Number of Door Bins
128
Cabinet Material
Steel
Cabinet Storage Components
Bins
Number of Cabinet Bins
58
Includes Keys
Yes

Description

Bin Cabinet, Base Type Frame, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (48) 4 in x 5 in x 3 in, (6) 16 in x 15 in x 7 in, (96) 4 in x 7 in x 3 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 186, Number of Cabinet Bins 58, Number of Door Bins 128, Number of Shelves 0, Overall Depth 24 in, Overall Height 72 in, Overall Width 48 in, Bin Depth 5 in, 7 in, 11 in, 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.