Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins

  • Mfr # 2502M-BLP-18-2S-1795

  • Zoro # G3466130


product price:  $1,610.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2502M-BLP-18-2S-1795
Zoro #
G3466130
UPC #
714334021159
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 16 in, (12) 8 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Width of Cabinet
48 in
Height of Cabinet
80 in
Panel Material Thickness
16 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bin Cabinet Style
Louvered Panel/Shelving
Bin Cabinet Door Style
Standard
Total Number of Bins
18
Total Number of Door Bins
0
Bin Material
Polypropylene
Item - Bin Cabinets
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Finish - Cabinets
Powder Coated
Finish
Powder Coated
Bin Color
Red
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Shelf Capacity
500 lb
Cabinet Strength Rating
Industrial
Mobile/Stationary
Mobile
Total Number of Shelves
2
Material
Steel
Door Type
Solid
Number of Cabinet Shelves
2
Material - Cabinets
Steel
Method of Construction
Welded
Lock Type
3 pt. Keyed
Bins per Cabinet
18
Total Number of Drawers
0
Includes
6 in Phenolic Caster with Side-Brakes, Handle for Pushing/Stopping Cabinet
Locking Points
3 Points
Bins per Door
0
Gauge
16
Cabinet Locking Mechanism
Keyed
Cabinet Type
Mobile
Cabinet Handle Style
Swing
Caster Material
Phenolic
Assembled/Unassembled
Assembled
Number of Door Shelves
0
Locking Cabinet
Yes
Cabinet Color
Gray
Shelf Adjustability
(2) Adjustable
Cabinet Material
Steel
Number of Cabinet Bins
18
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Base Type
Casters
Number of Door Bins
0
Mobility
Mobile
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.