Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 18 Bins

  • Mfr # 2502M-BLP-18-2S-95

  • Zoro # G3466115


product price:  $1,610.99
/ea
Item requires special delivery charges. A $340.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502M-BLP-18-2S-95
Zoro #
G3466115
UPC #
714334016575
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (6) 15 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 16 in, (12) 8 in
Depth of Cabinet
24 in
Cabinet Shelf W x D
47-1/2 in x 21-3/8 in
Width of Cabinet
48 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
8" x 15" x 7", 16" x 15" x 7"
Bin HxWxD
(12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
16 ga
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
18
Color
Gray
Number of Shelves
2
Item
Bin Cabinet
Bin Material
Polypropylene
Caster Material
Phenolic
Method of Construction
Welded
Bin Cabinet Style
Louvered Panel/Shelving
Total Number of Bins
18
Total Number of Door Bins
0
Mobile/Stationary
Mobile
Item - Bin Cabinets
Bin Cabinet
Bins per Cabinet
18
Cabinet Strength Rating
Industrial
Number of Cabinet Shelves
2
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Material
Steel
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
0
Assembled/Unassembled
Assembled
Cabinet Handle Style
Swing
Total Number of Shelves
2
Includes
Handle for Pushing/Stopping Cabinet
Number of Door Shelves
0
Gauge
16
Lock Type
3 pt. Keyed
Bin Color
Yellow
Locking Cabinet
Yes
Finish
Powder Coated
Door Type
Solid
Cabinet Shelf Capacity
500 lb
Material - Cabinets
Steel
Total Number of Drawers
0
Locking Points
3 Points
Cabinet Locking Mechanism
Keyed
Finish - Cabinets
Powder Coated
Bin Cabinet Door Style
Standard
Cabinet Type
Mobile
Cabinet Color
Gray
Mobility
Mobile
Shelf Adjustability
(2) Adjustable
Number of Door Bins
0
Base Type
Casters
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
18
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (6) 15 in, Bin Height (12) 7 in, (6) 7 in, Bin Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.