Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # 2502M-BLP-42-1795

  • Zoro # G3466106


product price:  $1,558.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2502M-BLP-42-1795
Zoro #
G3466106
UPC #
714334021173
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (24) 11 in
Bin Height
(12) 7 in, (24) 5 in, (6) 15 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Height of Cabinet
80 in
Panel Material Thickness
16 ga
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Gauge
16
Bin Cabinet Door Style
Standard
Bins per Door
0
Material
Steel
Locking Points
3 Points
Includes
Handle for Pushing/Stopping Cabinet
Wall Mounted/Stand Alone
Stand Alone
Number of Cabinet Shelves
0
Total Number of Drawers
0
Total Number of Shelves
0
Bin Cabinet Style
Louvered Panel
Finish
Powder Coated
Bin Color
Red
Total Number of Bins
42
Door Type
Solid
Total Number of Door Bins
0
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Cabinet Type
Mobile
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Cabinet Locking Mechanism
Keyed
Bin Material
Polypropylene
Mobile/Stationary
Mobile
Number of Door Shelves
0
Finish - Cabinets
Powder Coated
Method of Construction
Welded
Bins per Cabinet
42
Cabinet Strength Rating
Industrial
Lock Type
3 pt. Keyed
Cabinet Handle Style
Swing
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Caster Material
Phenolic
Cabinet Color
Gray
Cabinet Material
Steel
Cabinet Storage Components
Bins
Number of Cabinet Bins
42
Mobility
Mobile
Base Type
Casters
Cabinet Finish
Powder Coated
Number of Door Bins
0
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (24) 11 in, Bin Height (12) 7 in, (24) 5 in, (6) 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.