Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # 2502M-BLP-42-5295

  • Zoro # G3466097


product price:  $1,558.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502M-BLP-42-5295
Zoro #
G3466097
UPC #
714334021180
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (12) 15 in, (24) 11 in
Bin Height
(12) 7 in, (24) 5 in, (6) 15 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Depth of Cabinet
24 in
Width of Cabinet
48 in
Height of Cabinet
80 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
16 ga
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Cabinet Handle Style
Swing
Total Number of Drawers
0
Total Number of Shelves
0
Bins per Door
0
Includes
Handle for Pushing/Stopping Cabinet
Finish
Powder Coated
Bin Color
Blue
Assembled/Unassembled
Assembled
Cabinet Strength Rating
Industrial
Cabinet Locking Mechanism
Keyed
Lock Type
3 pt. Keyed
Finish - Cabinets
Powder Coated
Bin Cabinet Style
Louvered Panel
Material
Steel
Bin Cabinet Door Style
Standard
Caster Material
Phenolic
Method of Construction
Welded
Mobile/Stationary
Mobile
Number of Cabinet Shelves
0
Locking Cabinet
Yes
Bins per Cabinet
42
Number of Door Shelves
0
Wall Mounted/Stand Alone
Stand Alone
Cabinet Type
Mobile
Material - Cabinets
Steel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Gauge
16
Total Number of Door Bins
0
Total Number of Bins
42
Locking Points
3 Points
Bin Material
Polypropylene
Door Type
Solid
Item - Bin Cabinets
Bin Cabinet
Cabinet Color
Gray
Mobility
Mobile
Number of Door Bins
0
Cabinet Storage Components
Bins
Cabinet Material
Steel
Base Type
Casters
Cabinet Finish
Powder Coated
Frame Assembled
Assembled
Number of Cabinet Bins
42

Description

Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (12) 15 in, (24) 11 in, Bin Height (12) 7 in, (24) 5 in, (6) 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.