Heavy Duty Bin Cabinet, 48 in W, 80 in H, 24" D, 42 Bins

  • Mfr # 2502M-BLP-42-95

  • Zoro # G3466088


product price:  $1,558.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Duty Rating
Heavy Duty
Number of Bins
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502M-BLP-42-95
Zoro #
G3466088
UPC #
714334016599
Country of Origin
Mexico

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
80 in
Bin Depth
(12) 15 in, (12) 15 in, (24) 11 in
Bin Height
(12) 7 in, (24) 5 in, (6) 15 in
Bin Width
(12) 8 in, (24) 6 in, (6) 16 in
Depth of Cabinet
24 in
Height of Cabinet
80 in
Large Cabinet Bin H x W x D
6" x 11" x 5", 8" x 15" x 7", 16" x 15" x 7"
Width of Cabinet
48 in
Bin HxWxD
(12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in
Panel Material Thickness
16 ga
Caster Dia.
6 in

Details

Duty Rating
Heavy Duty
Number of Bins
42
Color
Gray
Number of Shelves
0
Item
Bin Cabinet
Gauge
16
Wall Mounted/Stand Alone
Stand Alone
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Standard
Assembled/Unassembled
Assembled
Finish
Powder Coated
Total Number of Bins
42
Bin Cabinet Style
Louvered Panel
Caster Configuration
(2) Swivel, (2) Swivel with Brakes
Total Number of Shelves
0
Material
Steel
Cabinet Locking Mechanism
Keyed
Total Number of Drawers
0
Includes
Handle for Pushing/Stopping Cabinet
Bin Color
Yellow
Mobile/Stationary
Mobile
Locking Points
3 Points
Finish - Cabinets
Powder Coated
Door Type
Solid
Bins per Door
0
Method of Construction
Welded
Bins per Cabinet
42
Total Number of Door Bins
0
Material - Cabinets
Steel
Bin Material
Polypropylene
Lock Type
3 pt. Keyed
Item - Bin Cabinets
Bin Cabinet
Locking Cabinet
Yes
Caster Material
Phenolic
Cabinet Type
Mobile
Number of Cabinet Shelves
0
Cabinet Strength Rating
Industrial
Number of Door Shelves
0
Cabinet Color
Gray
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins
Mobility
Mobile
Number of Door Bins
0
Base Type
Casters
Frame Assembled
Assembled
Number of Cabinet Bins
42
Cabinet Material
Steel

Description

Bin Cabinet, Base Type Casters, Bin Color Yellow, Bin HxWxD (12) 8 in x 15 in x 7 in, (24) 6 in x 11 in x 5 in, (6) 16 in x 15 in x 7 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Solid, Frame Assembled Assembled, Mobility Mobile, Number of Bins 42, Number of Cabinet Bins 42, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 80 in, Overall Width 48 in, Bin Depth (12) 15 in, (12) 15 in, (24) 11 in, Bin Height (12) 7 in, (24) 5 in, (6) 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.