Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins

  • Mfr # 5023-72-95

  • Zoro # G3465071


product price:  $1,860.99
/ea
Additional $525.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
72 in
Overall Depth
24"
Overall Height
72 in
Duty Rating
Heavy Duty
Number of Bins
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5023-72-95
Zoro #
G3465071
UPC #
714334021906
Country of Origin
Mexico

Dimensions

Overall Width
72 in
Overall Depth
24"
Overall Height
72 in
Bin Depth
(12) 15 in, (24) 15 in, (36) 11 in
Bin Height
(12) 7 in, (24) 7 in, (36) 5 in
Bin Width
(12) 16 in, (24) 8 in, (36) 6 in
Height of Cabinet
72 in
Depth of Cabinet
24 in
Width of Cabinet
72 in
Bin HxWxD
(36) 5 in x 6 in x 11 in (24) 7 in x 8 in x 15 in (12) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
72
Color
Gray
Number of Shelves
1
Item
Bin Cabinet
Number of Door Shelves
0
Bin Material
Polypropylene
Bin Color
Yellow
Total Number of Door Bins
0
Bin Type
Polypropylene
Material - Cabinets
Steel
Bin Cabinet Style
Louvered Panel Hook-On Bins
Bin Cabinet Door Style
Open Face Cabinet
Material
Steel
Total Number of Bins
72
Cabinet Locking Mechanism
None
Total Capacity
3,420 lb
Load Capacity
3420 lb.
Locking Cabinet
No
Total Number of Shelves
0
Item - Bin Cabinets
Bin Cabinet
Method of Construction
Welded
Finish
Powder Coated
Cabinet Strength Rating
Heavy Duty
Bins per Cabinet
72
Mobile/Stationary
Stationary
Finish - Cabinets
Powder Coated
Total Number of Drawers
0
Assembled/Unassembled
Assembled
Gauge
12
Number of Cabinet Shelves
0
Bins per Door
0
Includes
Bins
Mounting Hardware Required
No
Whole Unit Load Capacity
3,420 lb
Includes Mounting Hardware
No
Includes Bins
Yes
Frame Material
Steel
Bin Style
Hook-On-Bins
Number of Usable Sides
1
Frame Color
Gray
Mobility
Stationary
Assembled
Assembled

Description

Bin Cabinet, Bin Style Hook-On-Bins, Bin Material Polypropylene, (36) 5 in x 6 in x 11 in (24) 7 in x 8 in x 15 in (12) 7 in x 16 in x 15 in Bin HxWxD, Bin Height 7 in, Bin Depth 11 in, 15 in, Bin Color Yellow, Frame Material Steel, Frame Color Gray, Powder Coated, Includes Bins Yes, Bin Width 6 in, 8 in, 16 in, Includes Mounting Hardware No, Load Capacity per Shelf Not Applicable, Mobility Stationary, Number of Bins 72, Number of Shelves Not Applicable, Number of Usable Sides 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.