Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 102 Bins

  • Mfr # DCM36-BDLP-102-3S-95

  • Zoro # G107101386


product price:  $2,098.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.

Key Features

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
102
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCM36-BDLP-102-3S-95
Zoro #
G107101386
UPC #
714334079587
Country of Origin
Mexico

Dimensions

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Bin Depth
5 in, 7 in, 15 in
Bin Height
3 in, 7 in
Bin Width
4 in, 16 in
Shelf Depth
16 3/8 in
Bin HxWxD
(48) 3 in x 4 in x 5 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in
Shelf Width
35 3/4 in

Details

Duty Rating
Heavy Duty
Number of Bins
102
Number of Shelves
3
Item
Heavy Duty Mobile Bin Cabinet
Number of Cabinet Bins
6
Base Type
Casters
Bin Color
yellow
Door Type
Deep Box
Shelf Adjustability
Adjustable
Bin Louvered Panel Location
Door and Cabinet Back
Door Handle Type
Swing
Frame Assembled
Assembled
Mobility
Mobile
Bin Material
Plastic
Cabinet Color
Gray
Cabinet Storage Components
Bins, Shelves
Overall Load Capacity
Not Rated
Lock Type
Keyed
Number of Door Bins
96

Description

Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color yellow, Bin HxWxD (48) 3 in x 4 in x 5 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 102, Number of Cabinet Bins 6, Number of Door Bins 96, Number of Shelves 3, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 36 1/4 in, Bin Depth 5 in, 7 in, 15 in, Bin Height 3 in, 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.