Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 138 Bins

  • Mfr # DCM36-BDLP-132-5295

  • Zoro # G107101362


product price:  $1,966.99
/ea
Additional $360.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
138
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCM36-BDLP-132-5295
Zoro #
G107101362
UPC #
714334079600
Country of Origin
Mexico

Dimensions

Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Bin Depth
5 in, 7 in, 11 in, 15 in
Bin Height
3 in, 5 in, 7 in
Bin Width
4 in, 6 in, 8 in, 16 in
Bin HxWxD
(12) 7 in x 8 in x 15 in, (24) 5 in x 6 in x 11 in, (48) 3 in x 4 in x 5 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in

Details

Duty Rating
Heavy Duty
Number of Bins
138
Number of Shelves
0
Item
Heavy Duty Mobile Bin Cabinet
Cabinet Storage Components
Bins
Number of Cabinet Bins
36
Door Handle Type
Swing
Bin Louvered Panel Location
Door and Cabinet Back
Mobility
Mobile
Cabinet Color
Gray
Frame Assembled
Assembled
Door Type
Deep Box
Base Type
Casters
Bin Color
Blue
Lock Type
Keyed
Shelf Adjustability
Adjustable
Bin Material
Plastic
Number of Door Bins
96
Overall Load Capacity
Not Rated

Description

Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color Blue, Bin HxWxD (12) 7 in x 8 in x 15 in, (24) 5 in x 6 in x 11 in, (48) 3 in x 4 in x 5 in, (48) 3 in x 4 in x 7 in, (6) 7 in x 16 in x 15 in, Cabinet Color Gray, Cabinet Storage Components Bins, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 138, Number of Cabinet Bins 36, Number of Door Bins 96, Number of Shelves 0, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 36 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.