Heavy Duty Heavy Duty Mobile Bin Cabinet, 36 1/4 in W, 76 1/4 in H, 26 in D, 96 Bins
- Mfr # DCM36-BDLP-96-4S-1795
- Zoro # G307101339
product price:Â
$
2,252.99
/ea
Key Features
Overall Width
36 1/4 in
Overall Depth
26 in
Overall Height
76 1/4 in
Duty Rating
Heavy Duty
Number of Bins
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCM36-BDLP-96-4S-1795
- Zoro #
- G307101339
- UPC #
- 714334079518
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 36 1/4 in
- Overall Depth
- 26 in
- Overall Height
- 76 1/4 in
- Bin Depth
- 5 in
- Bin Height
- 3 in
- Bin Width
- 4 in
- Shelf Depth
- 16 3/8 in
- Bin HxWxD
- (96) 3 in x 4 in x 5 in
- Shelf Width
- 35 3/4 in
Description
Heavy Duty Mobile Bin Cabinet, Base Type Casters, Bin Color Red, Bin HxWxD (96) 3 in x 4 in x 5 in, Cabinet Color Gray, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Mobile, Number of Bins 96, Number of Cabinet Bins 0, Number of Door Bins 96, Number of Shelves 4, Overall Depth 26 in, Overall Height 76 1/4 in, Overall Width 36 1/4 in, Bin Depth 5 in, Bin Height 3 in, Bin Louvered Panel Location Door and Cabinet Back, Bin Material Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.